Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Steel Whiteboard, Solid Color

Steel Whiteboard, Solid Color GH-102

3.50 (2)
Item.#
08429504
Mfr.#
GH-102
Package Qty.
1Sheet
Ship pack of
1
419.90 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Color
White
TRUSCO Part Number
502-6679
2014 TRUSCO Published Page
2-3133
Weight (kg)
12
Material
Plate surface: Steel white, frame: aluminum, and hanging bracket: aluminum (sliding)
Type
Horizontal hanging
2015 Trusco Published Pages
4 1718
Outer Dimensions (Width W x Height H x Depth D) (mm)
1800x900x49
Accessories
Rahul one marker pen (black / red one each) color magnet four
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
We created a work calendar
5
From Japan
On 2015-01-21 13:55:42
Easy to use because erasable board marker clean.
This review is about item#08429504.
Note of phone
2
From Japan
On 2014-03-05 08:21:42
Or vertical use, or for the horizontal, also used one of the notation wanted.
This review is about item#08429495.