Buy more than* S$200* and get FREE SHIPPING

  • Key Box

Key Box K-60

4.50 (2)
Item.#
08429757
Mfr.#
K-60
Package Qty.
1PC
Ship pack of
1
259.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
000-8168
Number of Holders
60
Weight (kg)
4.9
Finishing Material
Steel
Frontage W x Depth D x Height H (mm)
375x62x500
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Used fixed in office
4
From Japan
On 2014-12-26 14:27:26
The door side is slightly lowered by the weight. It might be better if the hinge is more solid
This review is about item#08429757.
Important key storage and management
5
From Japan
On 2014-12-10 13:23:47
I thought it was somewhat expensive compared to the same degree key box, but I was satisfied by seeing the product. The main body and attached key holder are satisfactory with firm making.
This review is about item#08429723.