Buy more than* S$200* and get FREE SHIPPING

  • Holder type clip click with scan magnet

Holder type clip click with scan magnet TC-C1MG-5

Item.#
08429915
Mfr.#
TC-C1MG-5
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
With magnet
Weight (g)
27
TRUSCO Part Number
261-9911
Type
Multi-moveable
2014 TRUSCO Published Page
2-3162
Overall Length (mm)
145
Type
5 stations + MG type type C1 + joint
Purpose
Post drawing and document. For note stand of office machine or telephone.