Buy more than* S$200* and get FREE SHIPPING

  • Holder type clip click with scan magnet

Holder type clip click with scan magnet TC-C5MG-5

Item.#
08429924
Mfr.#
TC-C5MG-5
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-3162
Overall Length (mm)
150
Type
Five-type C5 + MG + type joint
Specification
With magnet
Weight (g)
35
TRUSCO Part Number
261-9903
Type
Multi-mobile
Purpose
Post drawing and document. For note stand of office machine or telephone.