Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Aluminum Umbrella Stands

Aluminum Umbrella Stands TAK-9

5.00 (1)
Item.#
08430012
Mfr.#
TAK-9
Package Qty.
1PC
Ship pack of
1
279.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Plate)
ABS resin
Material (frame)
Aluminum extrusions
Frame
Aluminum extrusions
Accessories
With adjuster
Weight (kg)
2.1
2014 TRUSCO Published Page
2-2934
Corner
ABS resin
Partition
ABS resin
Material
(Partition) ABS resin
Abstract
Aluminum umbrella stand nine
TRUSCO Part Number
261-1538
Frontage W x Depth D x Height H (mm)
300 x 300 x 500
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
School construction equipment
5
From Japan
On 2014-04-01 14:03:54
It was satisfying to be able to cope with shortages at the end of the fiscal year.
This review is about item#08430021.