Buy more than* S$200* and get FREE SHIPPING

  • Aluminum Umbrella Stands

Aluminum Umbrella Stands TAK-18

5.00 (1)
Item.#
08430021
Mfr.#
TAK-18
Package Qty.
1PC
Ship pack of
1
329.90 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Material (Plate)
ABS resin
Material (frame)
Aluminum extrusions
Frame
Aluminum extrusions
Accessories
With adjuster
Abstract
Aluminum umbrella stand eighteen
TRUSCO Part Number
261-1546
Corner
ABS resin
Partition
ABS resin
Material
(Partition) ABS resin
Frontage W x Depth D x Height H (mm)
560 x 300 x 500
Weight (kg)
2.9
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Fixtures of school construction
5
From Japan
On 2014-04-01 14:03:54
I was happy to be supported also by shortages at the end of the year.
This review is about item#08430021.