Buy more than* S$200* and get FREE SHIPPING

  • Aluminum Umbrella Stands

Aluminum Umbrella Stands TAK-27

5.00 (1)
Item.#
08430037
Mfr.#
TAK-27
Package Qty.
1PC
Ship pack of
1
399.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Plate)
ABS resin
Material (frame)
Aluminum extrusions
Frame
Aluminum extrusions
Accessories
With adjuster
TRUSCO Part Number
261-1554
Frontage W x Depth D x Height H (mm)
819 x 300 x 500
Corner
ABS resin
Partition
ABS resin
Material
(Partition) ABS resin
Weight (kg)
3.9
2014 TRUSCO Published Page
2-2934
Abstract
Aluminum umbrella stand 27 This
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
School construction equipment
5
From Japan
On 2014-04-01 14:03:54
It was satisfying to be able to cope with shortages at the end of the fiscal year.
This review is about item#08430021.