Buy more than* S$200* and get FREE SHIPPING

  • Bulk storage rack,Soft rack white 3 shelves

Bulk storage rack,Soft rack white 3 shelves SL-0703L W

4.00 (1)
Item.#
08430116
Mfr.#
SL-0703L W
Package Qty.
1Set
Ship pack of
1
149.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Steps
Three-stage
TRUSCO Part Number
507-5084
Finishing Material
Body: steel, Baked melamine base: polypropylene (25% recycled material)
Frontage W x Depth D x Height H (mm)
875x400x740
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Experiment
4
From Japan
On 2016-09-22 10:39:26
I am glad that there are many color variations
This review is about item#8430116.