Buy more than* S$200* and get FREE SHIPPING

  • Office Stool

Office Stool L-90Z

Item.#
08430134
Mfr.#
L-90Z
Package Qty.
1PC
Ship pack of
1
219.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-2900
Bearing Width x Bearing Depth x Bearing Height (mm)
400x380x385 to 485
Seat Adjustment (Virtical)
Screw
Color
Gray
Material
Back seat / polyurethane, leg / steel
External Form Dimensions (Width x Height)(mm)
400x715 to 815
Use Legs
Fixedleg
Cloth Type
Vinyl leather
Weight (kg)
6.3
TRUSCO Part Number
503-5732