NoteBuy more than* S$200* and get FREE SHIPPING

  • Drafting Stool

Drafting Stool T-80

Item.#
08430143
Mfr.#
T-80
Package Qty.
1PC
Ship pack of
1
209.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
External Form Dimensions (Width x Height)(mm)
496 x 720 to 820
Use Legs
Caster
Cloth Type
Vinyl leather
Material
Back-seat / polyurethane, leg / Steel
TRUSCO Part Number
503-5724
Bearing Width x Bearing Depth x Bearing Height (mm)
400 x 380 x 390 to 490
Seat Adjustment (Virtical)
Screw type
Weight (kg)
6.8
Color
Gray