Buy more than* S$200* and get FREE SHIPPING

  • Drafting Stool

Drafting Stool L-2095

Item.#
08430152
Mfr.#
L-2095
Package Qty.
1PC
Ship pack of
1
229.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-2900
Bearing Width x Bearing Depth x Bearing Height (mm)
400 x 380 x 390 to 490
Seat Adjustment (Virtical)
Screw type
Color
Black
Material
Back-seat / polyurethane, leg / Steel
External Form Dimensions (Width x Height)(mm)
496 x 720 to 820
Use Legs
Caster
Cloth Type
Vinyl leather
Weight (kg)
6.8
TRUSCO Part Number
503-5716