Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Black Office Chair
  • Black Office Chair
  • Black Office Chair

Black Office Chair T5563 BK

3.00 (2)
Item.#
08430362
Mfr.#
T5563 BK
Package Qty.
1PC
Ship pack of
1
409.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-2898
Seat Adjustment (Virtical)
Gas adjustable
TRUSCO Part Number
276-9255
Width x Depth x Height x Elbow Height (mm)
662x680x1040 to 1140x650 to 750
Material
Back/urethanemoldedplywood
PVCleatherseat/urethanemoldedplywoodPVCleather
leg/glassfiberreinforcednylonresininputmoldednylontwowheelscaster
elbow/PPresinmolding
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
At the office of the desk
4
From Japan
On 2017-01-25 15:21:12
Back portion is a little stiff feeling. I wonder if good for the body? Delivery is was after three days. We were going the next day.
This review is about item#8430362.
desk work
2
From Japan
On 2013-07-24 16:04:59
Since the back is fixed, a little tiring. Along with it, there is a feeling that always has to stoop. Be there is no way at this price.
This review is about item#08430362.