Buy more than* S$200* and get FREE SHIPPING

  • Folding Chair, Cylinder Function

Folding Chair, Cylinder Function FC-2000TS B

5.00 (3)
Item.#
08430405
Mfr.#
FC-2000TS B
Package Qty.
1PC
Ship pack of
1
83.23 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Cloth Type
Urethane leather seat
External Form Dimensions (Width x Height)(mm)
451x750
Pipe Diameter (phi mm)
22.2
Weight (kg)
5.4
2014 TRUSCO Published Page
2-2919
Bearing Width x Bearing Depth x Bearing Height (mm)
390x390x430
Color
Blue
TRUSCO Part Number
512-5031
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Conventional conference folding chair.
5
From Japan
On 2017-05-18 19:10:46
A usual foldable conference chair that is easy to use, unlikely and impossible.
This review is about item#8430414.
Placed in the store break space
5
From Japan
On 2015-12-22 11:37:37
Seems to have long since the fabric of a place to sit and stocky frame is solid
This review is about item#08430423.
Use as a chair of the cafeteria and assembly hall.
5
From Japan
On 2013-08-20 16:21:40
Light and durable likely. Because it does not use still long, I think you also buy you prefer durability.
This review is about item#08430396.