Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Folding Chair, Cylinder Function

Folding Chair, Cylinder Function FC-1000TS BR

5.00 (3)
Item.#
08430414
Mfr.#
FC-1000TS BR
Package Qty.
1PC
Ship pack of
1
69.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Cloth Type
Urethane leather seat
External Form Dimensions (Width x Height)(mm)
425x741
Pipe Diameter (phi mm)
19.1
TRUSCO Part Number
512-5006
Bearing Width x Bearing Depth x Bearing Height (mm)
370x370x420
Color
Brown
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Conventional conference folding chair.
5
From Japan
On 2017-05-18 19:10:46
A usual foldable conference chair that is easy to use, unlikely and impossible.
This review is about item#8430414.
Placed in interior break space
5
From Japan
On 2015-12-22 11:37:37
Because the solid frame and the fabric of the place to sit are solid, it seems to be long
This review is about item#08430423.
We will use it as a chair in the cafeteria and meeting place.
5
From Japan
On 2013-08-20 16:21:40
It seems to be light and strong. Since I have not used it for a long time, I think that I will purchase again if the durability is good.
This review is about item#08430396.