Buy more than* S$200* and get FREE SHIPPING

  • Rotating Seat Stool

Rotating Seat Stool TYZ8009

5.00 (1)
Item.#
08430432
Mfr.#
TYZ8009
Package Qty.
1PC
Ship pack of
1
95.66 SGD
ADD TO CART
Shipped after 2017-06-26
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-2922
Cloth Type
Vinyl leather upholstery
Color
Black
Finishing Material
Seat:plywoodurethane
leg:Steelpipe(paintedsilver)
Bearing Dimensions x Height (mm)
phi300x450
Abstract
No caster
Weight (kg)
2.4
TRUSCO Part Number
276-9336
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When drilling the drilling machine at the factory.
5
From Japan
On 2015-01-14 22:18:01
The cushion is thick and hard to get tired even for long hours of work, when you take things towards the back, the seat surface rotates, so it became easy. Because there is no time to use, durability is not understood, but making seems to be good.
This review is about item#08430432.