Buy more than* S$200* and get FREE SHIPPING

  • 300phi Rotation Work Chair

300phi Rotation Work Chair TYZ255-24H

3.50 (2)
Item.#
08430441
Mfr.#
TYZ255-24H
Package Qty.
1PC
Ship pack of
1
96.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Pipe Diameter (phi mm)
25.4
Bearing Dimensions x Height (mm)
Phi300x240
TRUSCO Part Number
276-9344
Weight (kg)
3.1
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
All of the work to do by sitting on the floor
5
From Japan
On 2015-08-28 16:21:49
It was still better if it was slightly lighter and smaller, but again the various tasks sitting on the floor have become much easier.
This review is about item#08430441.
Harvesting vegetables
2
From Japan
On 2013-06-12 14:35:14
I am using it for harvesting vegetables in the house. Sitting comfort is good. It's a bit heavy, so it's a bit annoying to move while moving. The part of the foot ring is bigger than the seat surface, the stability is nice but it takes a place. Plastic parts are attached under the foot ring, but it has been removed soon.
This review is about item#08430441.