Buy more than* S$200* and get FREE SHIPPING

  • 300phi Rotation Work Chair

300phi Rotation Work Chair TYZ255-45H

3.50 (2)
Item.#
08430466
Mfr.#
TYZ255-45H
Package Qty.
1PC
Ship pack of
1
139.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Pipe Diameter (phi mm)
25.4
Weight (kg)
3.5
2014 TRUSCO Published Page
2-2922
Color
Black
Bearing Dimensions x Height (mm)
phi300x450
TRUSCO Part Number
276-9361
Cloth Type
Vinyl leather upholstery
Finishing Material
Seat:plywoodurethane
leg:Steelpipe(paintedsilver)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
All of the work carried out by sitting on the floor
5
From Japan
On 2015-08-28 16:21:49
Was smaller It should be noted that good a little more lightly, but a variety of work is now much easier, which had been doing sitting this even on the floor.
This review is about item#08430441.
Harvesting of vegetables
2
From Japan
On 2013-06-12 14:35:14
I use to harvest of vegetables in the house. Comfort is good. Since a little heavy in the work while moving, it is a little annoying. Part that in a circle of the foot is a larger than the seat surface, stability is nice feeling to take place. Under the wheels of the foot comes with plastic parts, but I have immediately taken.
This review is about item#08430441.