Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Medical Stool, Back

Medical Stool, Back TFDC-500 BK

4.67 (3)
Item.#
08430484
Mfr.#
TFDC-500 BK
Package Qty.
1PC
Ship pack of
1
389.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-2925
Castle Diameter (phi mm)
50
Overall Height (mm)
700 to 830
Weight (kg)
9.7
TRUSCO Part Number
276-9328
Bearing x Bearing Height (mm)
phi380x460 to 590
Cloth Type
Leather upholstery
Color
Black
Finishing Material
Back:moldedplywoodurethanePVCleather
seat:plywoodurethanePVCleather
leg:Steelpipe(plating),nylontwowheelscaster
Application
Available to use it for work on light duty and medical stool
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Clock repair
5
From Japan
On 2018-05-13 17:43:19
I was looking for a chair with a sense of stability because it was long sitting. I also use the angle of the backrest just as comfortably. Thank you very much.
This review is about item#8430484.
Repair work
5
From Japan
On 2014-03-11 17:56:42
The height difference is exactly good, but foot placement is more convenient for me if it is a little lower position. I think that it is such a thing in price.
This review is about item#08430484.
Electrical product assembly work
4
From Japan
On 2012-09-08 13:05:41
Since it is used by women, I was looking for a thing where the seating surface comes to a high position. It was suitable for purchase use because it was so good in price. I think the backrest has a normal shape.
This review is about item#08430484.