Buy more than* S$200* and get FREE SHIPPING

  • Medical Stool

Medical Stool L-250

Item.#
08430511
Mfr.#
L-250
Package Qty.
1PC
Ship pack of
1
359.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Bearing Width x Bearing Height (mm)
phi315 x 490 to 660
Cloth Type
Vinyl leather
Weight (kg)
4.9
TRUSCO Part Number
503-6071
Seat Adjustment (Virtical)
Gas adjustable
Color
Black
Material
Seat: urethane, leg: Steel