Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Working Chair, Gray Casters

Working Chair, Gray Casters L-60C

Item.#
08430527
Mfr.#
L-60C
Package Qty.
1PC
Ship pack of
1
169.90 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Bearing Width x Bearing Height (mm)
phi315 x 460 - 560
Cloth Type
Vinyl leather
Weight (kg)
3.7
TRUSCO Part Number
503-6003
Body
Steel plate processing
Color
Gray
Material
(Seat) urethane (leg) steel, rubber caster