NoteBuy more than* S$200* and get FREE SHIPPING

  • Working Chair, Gray Casters

Working Chair, Gray Casters L-60HN

Item.#
08430536
Mfr.#
L-60HN
Package Qty.
1PC
Ship pack of
1
259.90 SGD
ADD TO CART
Shipped after 2016-12-12
Now we ship to...
...see all
Item Feature
Body
Steel plate processing
Color
Gray
Weight (kg)
5.6
2014 TRUSCO Published Page
2-2923
Material
(Seat) urethane (leg) steel, rubber casters
Cloth Type
Vinyl leather
Bearing Width x Bearing Height (mm)
phi375x515 to 635
TRUSCO Part Number
511-9626
Specification
Assembly type, seat up and down lifting function: screw type, no elbow type