Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Working Chair, Casters

Working Chair, Casters VR-2N

4.75 (4)
Item.#
08430563
Mfr.#
VR-2N
Package Qty.
1PC
Ship pack of
1
119.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Cloth Type
Vinyl leather
Weight (kg)
2.4
2014 TRUSCO Published Page
2-2924
Material
300kg type DH-LS, DH-LC, PA-LS, PA-LC, the UDA, etc.
Color
Black
TRUSCO Part Number
289-0101
Bearing Width x Bearing Height (mm)
phi360x330
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Car tire change etc.
5
From Japan
On 2017-09-15 12:57:19
The seating surface is wide and it is easy to sit. It seems that there is also durability because building is solid, I like it.
This review is about item#8430554.
Sitting work and middle back work
5
From Japan
On 2016-02-04 18:02:08
Waist comfortable!
This review is about item#08430554.
Rehabilitation
5
From Japan
On 2014-06-17 19:18:29
It is light and easy to use. There is little play of the caster, there is no discomfort at the time of moving.
This review is about item#08430554.
With work in an idle posture.
4
From Japan
On 2013-09-09 15:33:55
In the work of hanging. It is comfortable.
This review is about item#08430554.