Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Tool Tray Work Chair
  • Tool Tray Work Chair
  • Tool Tray Work Chair

Tool Tray Work Chair TWC-S

1.00 (1)
Item.#
08430597
Mfr.#
TWC-S
Package Qty.
1PC
Ship pack of
1
189.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Castle Diameter (phi mm)
50
TRUSCO Part Number
288-9200
Size (mm)
phi370 x 440 - 555
Weight (kg)
6.0
Application
Factory field work, auto repair work.
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Car repair
1
From Japan
On 2014-07-16 13:44:13
There are only four casters attached, and the place to sit is big and falls. I used the casters that I used before processing and combining 5 types. It is very dangerous.
This review is about item#08430606.