Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Tool Tray Work Chair

Tool Tray Work Chair TWC-SR

1.00 (1)
Item.#
08430606
Mfr.#
TWC-SR
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Castle Diameter (phi mm)
50
Cloth Type
Vinyl leather
Weight (kg)
5.7
Purpose
Factory field work, auto repair work.
Finishing Material
Seat:Urethane
legBase:Steel(powdercoating),rubbercaster
Bearing Width x Bearing Height (mm)
phi370x440 to 555
Color
Red
TRUSCO Part Number
288-9218
2014 TRUSCO Published Page
2-2924
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Car repair
1
From Japan
On 2014-07-16 13:44:13
There are only four casters attached, and the place to sit is big and falls. I used the casters that I used before processing and combining 5 types. It is very dangerous.
This review is about item#08430606.