Buy more than* S$200* and get FREE SHIPPING

  • Bookends

Bookends BS-34NM

4.50 (2)
Item.#
08430685
Mfr.#
BS-34NM
Package Qty.
1Set(2PC)
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Body)
Steel plate (melamine baking finish)
Color
Light Gray
Dimensions (Width W x Depth D x Height H) (mm)
186x140x200
Size
Big
Thickness t (mm)
1.2
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Bookcase arrangement
5
From Japan
On 2017-02-19 17:23:47
It is convenient to have it. The size is exactly right, there are also strengths.
This review is about item#8430694.
Organizing documents
4
From Japan
On 2016-08-16 08:43:38
Since it is a solid material, it is handy because it does not collapse even if files etc. are arranged side by side.
This review is about item#00368253.