Buy more than* S$200* and get FREE SHIPPING

  • Machine Covering Desk Type
  • Machine Covering Desk Type
  • Machine Covering Desk Type

Machine Covering Desk Type EAS-SC201

5.00 (2)
Item.#
08430834
Mfr.#
EAS-SC201
Package Qty.
1Sheet
Ship pack of
1
21.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Material
Polyester
Dimension (mm)
1000x1000
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Equipment cover for acoustic desk and lighting control room
5
From Japan
On 2017-03-24 12:54:36
Unlike common OA cover, it is not cheap and very good.
This review is about item#8430843.
Furniture cover
5
From Japan
On 2014-03-16 13:34:11
Antistatic processing is done and it is difficult to add dust, so I think that this way is absolutely better than using ordinary cloth as a cover.
This review is about item#08430843.