Buy more than* S$200* and get FREE SHIPPING

  • White Board
  • White Board
  • White Board
  • White Board

White Board FB-152WNC

4.50 (2)
Item.#
08430877
Mfr.#
FB-152WNC
Package Qty.
1PC
Ship pack of
1
99.82 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
Magnet use is possible.
Ruled Line
Unpatterned
Weight (kg)
2.7
Accessories
White board eraser (RA-12NDM)x1 White board marker (PM-B102NR, B, D)(red, blue, black)x 1 each Color magnets (Maku-30NR, B / red, blue) x 1 each Hanging bracket (left/right-friendly type) x 2 pieces
Effective Plate Surface Dimensions (Width x Height)(mm)
582x428
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
602x70x461
Material
Board side core material / MDF, board side / enamel
Color
Frame: silver, board side: white, ruled line: dark blue
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Use as a bulletin board.
5
From Japan
On 2016-04-21 17:18:13
There is no stress on the eraser. A good place to say that writing easier normally used, did it with.
This review is about item#08430895.
Use at the office
4
From Japan
On 2016-01-26 15:59:01
I used to write the destination location of the employee. Are you satisfied with the right size.
This review is about item#08430861.