Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • White Board
  • White Board
  • White Board
  • White Board
  • White Board
  • White Board

White Board FB-23WNC

4.67 (3)
Item.#
08430895
Mfr.#
FB-23WNC
Package Qty.
1PC
Ship pack of
1
159.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
Magnet use is possible.
Ruled Line
Plain fabric
Weight (kg)
4.9
Material
Board side core material / MDF, a board side / enamel
Effective Plate Surface Dimensions (Width x Height)(mm)
878x579
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
898x70x612
Color
frame: -- silver, board side:white, and ruled line: -- dark blue
Accessories
White board earaser (RA-12NDM)x1 White board marker (PM-B102NR, B, D)(red, blue, black)x1 each COLOR MAGNETS (MAK-30 NR / B / RED / BLUE) X 1 EACH Hanging bracket (left/right-friendly type) x 2 pieces
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Company bulletin board
5
From Japan
On 2017-09-08 14:40:27
Since the bottom saucer reaches the end, it is easy to use. Eraser (blackboard eraser) is also useful because it attaches to the board with magnets.
This review is about item#08430895.
I use it as a bulletin board.
5
From Japan
On 2016-04-21 17:18:13
There is no stress in erasing characters. It was that it was easy to write and say that you can use it normally.
This review is about item#08430895.
Used in the office
4
From Japan
On 2016-01-26 15:59:01
I am using it to write the location of the employee's destination. I am satisfied with a good size.
This review is about item#08430861.