Buy more than* S$200* and get FREE SHIPPING

  • White Board
  • White Board
  • White Board
  • White Board

White Board FB-32MWNC

4.67 (3)
Item.#
08430904
Mfr.#
FB-32MWNC
Package Qty.
1PC
Ship pack of
1
179.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Ruled Line
Monthly event horizontal writing
Weight (kg)
4.9
Specification
Magnet use is possible.
Effective Plate Surface Dimensions (Width x Height)(mm)
582x875
Color
frame: -- silver, board side:white, and ruled line: -- dark blue
Material
Board side core material / MDF, a board side / enamel
Accessories
White board earaser (RA-12NDM)x1 White board marker (PM-B102NR, B, D)(red, blue, black)x1 each COLOR MAGNETS (MAK-30 NR / B / RED / BLUE) X 1 EACH Hanging bracket (left/right-friendly type) x 2 pieces
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
602x70x908
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
When the first calendar of the month is entered
4
From Japan
On 2017-12-26 17:40:52
Size is easy to use, black lines are clear, content items are obvious, very good
This review is about item#8430886.
Event schedule lecture Employee's vacation schedule etc.
5
From Japan
On 2017-09-29 08:52:43
It was reasonable for us. I decided on Kokuyo's brand power.
This review is about item#08430886.
Describe order reservation
5
From Japan
On 2016-11-16 12:43:36
It is big and easy to scratch. . . .
This review is about item#8430904.