Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • PPC Label Sheet

PPC Label Sheet KB-A190N

4.00 (1)
Item.#
08430983
Mfr.#
KB-A190N
Package Qty.
1Pack(100Sheet)
Ship pack of
1
56.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Surface Mounting
Uncut (with 2 slits on the back)
Paper Thickness (mm)
0.070
Sheet Size (mm)
297x210
Color
White
Total Thickness (mm)
0.130
Specification
Law on Promoting Green Purchasing conformity, strong adhesion
Lanel Size (mm)
297x210
Whiteness (%)
About 85
Size
A4
Green Purchasing Law
Compatible
Compatible
Laser, copying, heat transfer printing, ink-jet (supports pigments, dyes)
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Printing with a laser printer
4
From Japan
On 2013-01-24 14:38:18
It is an easy-to-use item. Since 20 sheets enters, I will purchase that next time. I think that it is serious with a wide variety of product stocks, but I'd be happy if you can make money settings and products more flexible.
This review is about item#08431001.