Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Paper Label Sheets
  • Paper Label Sheets
  • Paper Label Sheets

Paper Label Sheets KB-A192N

4.50 (4)
Item.#
08430992
Mfr.#
KB-A192N
Package Qty.
1Pack(100Sheet)
Ship pack of
1
56.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Paper Thickness (mm)
0.07
Green Purchasing Law
Fit
Surface Mounting
12 face
Sheet Size (mm)
297x210
Color
White
Specification
Law on Promoting Green Purchasing conformity, strong adhesion
Whiteness (%)
About 85
Total Thickness (mm)
0.13
Lanel Size (mm)
99x52.5
Size
A4
Compatible
Laser, copy, thermal transfer, inkjet (pigment-dye correspondence)
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Envelope address
5
From Japan
On 2018-01-19 14:36:44
I got a coupon, so it was nice to purchase cheaply.
This review is about item#68571797.
I use it for designation tag seal at the time of product delivery
4
From Japan
On 2017-05-08 14:30:53
After sticking to the product (cup), it seems like it will be peeled off and used at the time of use, so it is good not to leave netry and sticky nori.
This review is about item#68571781.
Used as product label
5
From Japan
On 2014-06-12 15:11:34
Print can also be peeled off Can be used beautifully.
This review is about item#08430992.
We use it to display to the box where the product used by the company is put in.
4
From Japan
On 2013-07-18 15:43:28
It is displayed and used on a printer, but it may be smaller, but is not it for 24 sheets?
This review is about item#08430992.