Buy more than* S$200* and get FREE SHIPPING

  • Ppc Color Common Paper, 100 Sheets

Ppc Color Common Paper, 100 Sheets KB-C139NP

3.57 (7)
Item.#
08431053
Mfr.#
KB-C139NP
Package Qty.
1PC(100Sheet)
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Paper Thickness (micro m)
90
Dimensions (Vetical x Horizontal) (mm)
297x210
Specification
FSC certified pulp used, FSC certification number: SA-COC-1229 Acid-free paper
Compatible
A PPC copying machine, an ink-jet printer, a low-speed laser printer, a thermal transfer printer, a regular paper facsimile
Basis Weight (g/m2)
64
Size
A4
Color
Pink
Customer Reviews
5 star 2
4 star 2
3 star 2
2 star 0
1 star 1
Review Rating: 3.57
7 Customer Reviews
The reviews are automatic translation.
Office work
4
From Japan
On 2017-09-11 14:37:12
It is as thin as copy paper so it's easy to open holes, I think that you do not need to be too bulky even if you are using it as a partition
This review is about item#8431044.
For the production of the tournament's parking ticket
4
From Japan
On 2016-05-06 06:05:36
Make a parking ticket (one piece cut in half and two pieces at a time) to the event. It's intended to be placed on the car's dashboard. I am glad that some paper clarity is more clear.
This review is about item#08431071.
Clerical work
3
From Japan
On 2016-04-30 14:50:50
Well ... Kokuyo goods so maybe because it is good?
This review is about item#08431071.
Everyday use
3
From Japan
On 2016-03-04 18:39:23
I was sorry that my eyes were thinner than I expected.
This review is about item#08431035.
Haiku Exhibition Brochure
1
From Japan
On 2014-03-16 13:12:00
This time I purchased thought it was used for Panfiret of a haiku exhibition, but the thickness of paper was insufficient for duplex printing, I wanted a colorless (A4) MAT type without gloss. I wanted the thickness of the range that can be printed with home copying machines. Haiku Exhibition brochure It was unsuitable for duplex printing. I want detailed explanation from next time.
This review is about item#08431035.
Business form
5
From Japan
On 2013-06-19 13:33:41
I have tried many similar products, but this paper is also a favorite without trouble with laser printers.
This review is about item#08431053.
Sorting documents and business cards
5
From Japan
On 2013-06-08 11:07:32
You can use it as it is, it can be used for business cards and bookmarks by cutting.
This review is about item#08431035.