Buy more than* S$200* and get FREE SHIPPING

  • Ppc Color Common Paper, 100 Sheets

Ppc Color Common Paper, 100 Sheets KB-C139NS

3.50 (6)
Item.#
08431062
Mfr.#
KB-C139NS
Package Qty.
1PC(100Sheet)
Ship pack of
1
6.55 SGD
ADD TO CART
Shipped after 2017-03-27
Now we ship to...
...see all
Item Feature
Paper Thickness (micro m)
90
Dimensions (Vetical x Horizontal) (mm)
297x210
Specification
FSC certified pulp used, FSC certification number: SA-COC-1229 Acid-free paper
Compatible
A PPC copying machine, an ink-jet printer, a low-speed laser printer, a thermal transfer printer, a regular paper facsimile
Basis Weight (g/m2)
64
Size
A4
Color
Ivory
Customer Reviews
5 star 2
4 star 1
3 star 2
2 star 0
1 star 1
Review Rating: 3.50
6 Customer Reviews
The reviews are automatic translation.
For parking ticket manufacture of tournament
4
From Japan
On 2016-05-06 06:05:36
Parking ticket of those who come to the tournament (cut into one half two at a time) production. It is intended to get placed on the car dashboard. The color of the paper is happy and some of which were more clearly.
This review is about item#08431071.
Business
3
From Japan
On 2016-04-30 14:50:50
Well ... Kokuyo you think okay because product?
This review is about item#08431071.
For everyday use
3
From Japan
On 2016-03-04 18:39:23
Color than I thought was a shame because it was thinner.
This review is about item#08431035.
Haiga Exhibition brochure
1
From Japan
On 2014-03-16 13:12:00
Insufficient thickness of the paper is on but two-sided printing was purchased I think that used to and Panfire' of Haiga exhibition this time, color paper (A4) None MAT type of gloss wanted. The thickness of the range that can be printed at home for the copy machine wanted. It was unsuitable for Haiga exhibition brochure two-sided printing. From the detailed description we want next time.
This review is about item#08431035.
Commercial paper sheet
5
From Japan
On 2013-06-19 13:33:41
There are also tried a similar product variety, but this paper is the trouble without a favorite in laser printers.
This review is about item#08431053.
Selection of materials and business cards
5
From Japan
On 2013-06-08 11:07:32
It may be used remains large, it can also be used for business cards and bookmarks to cut.
This review is about item#08431035.