Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Ink Jet Label
  • Ink Jet Label
  • Ink Jet Label

Ink Jet Label KJ-2762N

4.50 (2)
Item.#
08431227
Mfr.#
KJ-2762N
Package Qty.
1PC(100Sheet)
Ship pack of
1
57.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Size
A4
Whiteness (%)
About 87
Surface Mounting
12 face
Paper Thickness (mm)
Label body: 0.127, total thickness: 0.190
Description
Be to improve the coating of the surface, in response to the latest printer, you can now print precise images and bright colors. Because it is a general-purpose type, I do not choose the model and manufacturer of the ink-jet printer. word processor, such as a printer or an ink jet system bubble jet type Mach-jet method, I will be presented with a beautifully clear image and printing. excellent quick-drying and fixing properties, making it ideal for full-color printing.
Specification
Strong adhesion
Label Dimension (1 Sheet) mm
42x84
Basis Weight (g/m2)
Total thickness / 150
Compatible
Color inkjet printer (pigment, dye ink compatible)
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Label for rice for sale
5
From Japan
On 2017-05-20 18:05:17
There is not bleeding, I can print clearly and I am very satisfied!
This review is about item#10710034.
Use as a box label
4
From Japan
On 2013-05-01 13:28:09
Better printing and easy turning.
This review is about item#10710034.