Buy more than* S$200* and get FREE SHIPPING

  • Film Label for Lbp

Film Label for Lbp LBP-2210

Item.#
08431245
Mfr.#
LBP-2210
Package Qty.
1PC(10Sheet)
Ship pack of
1
21.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Size
A4
Lanel Size (mm)
297x210
Paper Thickness (g/m2)
188
Color
Transparent
Specification
Clear, matte, high adhesion
Compatible
Color, black and white laser, color, black and white copy machine
Basis Weight (g/m2)
Total thickness: 188
Paper Thickness (mm)
0.066
Type
Matte, high adhesion
Material
Polyester film
Surface Mounting
No cut