Buy more than* S$200* and get FREE SHIPPING

  • Film Label for Lbp

Film Label for Lbp LBP-2215

Item.#
08431254
Mfr.#
LBP-2215
Package Qty.
1PC(10Sheet)
Ship pack of
1
21.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Size
A4
Type
Glossy and - strength adhesion.
Material
Polyester film
Surface Mounting
No cut
Lanel Size (mm)
297x210
Compatible
Color, black and white laser, a color, black and white copy machine
Paper Thickness (g/m2)
188
Color
White
Specification
Opaque, white, strong adhesion
Basis Weight (g/m2)
The total thickness: 188
Paper Thickness (mm)
0.066