Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Laser Printer Labels
  • Laser Printer Labels
  • Laser Printer Labels

Laser Printer Labels LBP-A194N

Item.#
08431263
Mfr.#
LBP-A194N
Package Qty.
1Pack(100Sheet)
Ship pack of
1
58.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Size
A4
Total Thickness (mm)
0.142
Lanel Size (mm)
35x66
Compatible
Black and white laser beam printer, common copy machine, word processor thermal transfer printer, dot matrix printer
Specification
Strong adhesion
Surface Mounting
24
Whiteness (%)
About 85
Paper Thickness (mm)
0.08