Buy more than* S$200* and get FREE SHIPPING

  • Laser Printer Labels
  • Laser Printer Labels
  • Laser Printer Labels

Laser Printer Labels LBP-A691N

Item.#
08431272
Mfr.#
LBP-A691N
Package Qty.
1Pack(20Sheet)
Ship pack of
1
13.18 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Whiteness (%)
Approx. 85
Specification
Strong adhesion
Surface Mounting
10
Compatible
A black and white laser beam printer, a common copy machine, a word processor thermal transfer printer, a dot matrix printer
Size
A4
Total Thickness (mm)
0.142
Lanel Size (mm)
50.8x86.4
Paper Thickness (mm)
0.08