Buy more than* S$200* and get FREE SHIPPING

  • Marker for White Boards

Marker for White Boards PM-B100D

4.52 (21)
Item.#
08431306
Mfr.#
PM-B100D
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Line Width (mm)
Superthin: About 0.7-1.0
Weight (g)
8
Shaft Diameter (phi mm)
16
Ingredients
Oily ink (alcohol system)
Material (Shaft)
Polypropylene
Overall Length (mm)
125
Ink Color
Black
Customer Reviews
5 star 14
4 star 5
3 star 1
2 star 1
1 star 0
Review Rating: 4.52
21 Customer Reviews
The reviews are automatic translation.
For internal schedule board
5
From Japan
On 2018-02-06 22:05:40
Compact and sticking to our small whiteboard (magnet) does not have to get in the way.
This review is about item#8431306.
Use for white board magnet sheet
5
From Japan
On 2017-09-12 15:09:38
Purchase for marketing with Whiteboard magnet sheet set of promotional items. With the magnet, this price was the cheapest here.
This review is about item#8431297.
On-site photography
5
From Japan
On 2017-05-01 17:51:29
I bought it for backup as it was attached to the beef cattle white board.
This review is about item#8431306.
message
4
From Japan
On 2017-04-24 15:10:26
Even if it is light, thin, easy to write, it does not get in the way
This review is about item#8431306.
To memorandum during machine work
5
From Japan
On 2016-07-25 08:17:45
Magnet does not have any problem, it is convenient to take various places with the cleaner attached.
This review is about item#08431306.
Put the underlay on the magic board
5
From Japan
On 2016-05-17 22:18:04
I made a white underlay loose-leaf style and made it for memo writing I would like to repeat this price with a magnet and eraser There is no snappy sound when closing the cap
This review is about item#08431297.
On my own whiteboard
2
From Japan
On 2016-05-17 17:43:03
I can not stop it on the board with the marker sideways. The side opposite the pen tip slides down and stops. I think that it is good as a marker so that it can be improved.
This review is about item#08431315.
Office
5
From Japan
On 2015-12-12 11:27:00
It is a good item
This review is about item#08431297.
Child often uses for drawing
5
From Japan
On 2015-08-05 00:08:40
Because it is often used, it is cheap and easy to exchange.
This review is about item#08431306.
According to the name
3
From Japan
On 2015-05-18 16:23:39
I have not tried it with so many different manufacturers, but I think that the destination will not spread even if I continue to use and I can use it to the end.
This review is about item#08431306.