Buy more than* S$200* and get FREE SHIPPING

  • Recycle Reil White Board Marker, Fine

Recycle Reil White Board Marker, Fine PM-B101NB

4.00 (5)
Item.#
08431324
Mfr.#
PM-B101NB
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (g)
8
Shaft Diameter (phi mm)
13.5
Ink Color
Blue
Ingredients
Oil-based ink (alcohol-system)
Specification
Law on Promoting Green Purchasing Compliant
Overall Length (mm)
110
Green Purchasing Law
Compatible
Line Width (mm)
Fine print: about 1.2 - 1.7
Material
Axis, cap and stopper / recycled polypropylene
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
When entering white board
4
From Japan
On 2016-11-24 15:56:19
I think that it is easy to write smoothly and the amount of money is also normal.
This review is about item#8431324.
Complete minutes of conference and calendar
4
From Japan
On 2016-07-14 09:33:19
I was slightly surprised because it was a smaller pen I thought (it may be because I did not verify properly properly) but I can use it without problems. It was very cheap so I can not expect too much ink, but it is convenient because I need to write the calendar in small letters
This review is about item#08431333.
To enter numbers on the whiteboard
5
From Japan
On 2015-06-10 16:28:13
I can repeat until I can write small letters until the ink runs out, because the pen tip has collapsed and it is hard to write it now.
This review is about item#08431333.
Used to fill in the schedule contact information on the board
5
From Japan
On 2013-07-12 14:02:25
It is very fine and very easy to write.
This review is about item#08431324.
For classes at school for learning (board book)
2
From Japan
On 2012-05-17 14:24:42
It is small and easy to write. Time does not disappear after writing (It will not disappear if it rubs 3 or 4 times with Eraser.)
This review is about item#08431333.