Buy more than* S$200* and get FREE SHIPPING

  • Marker Made of Recycled Plastic for White Boards

Marker Made of Recycled Plastic for White Boards PM-B103NR

5.00 (1)
Item.#
08431367
Mfr.#
PM-B103NR
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (g)
22
Shaft Diameter (phi mm)
20
Ink Color
Red
Type
Bold letter
Ingredients
Oily ink (alcohol system)
Specification
Law on Promoting Green Purchasing Compliant
Overall Length (mm)
130
Green Purchasing Law
Ideal
Line Width (mm)
About 3.6-4.0
Material
An axis, a cap and atopper / R-PP
Standard
Green Purchasing Law conformity, eco-mark authorization goods
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For whiteboard
5
From Japan
On 2015-10-12 19:23:47
I am using it at a study cram school. Because it can write firmly in bold, students in the back become characters that are easy to read. The pen tip is also solid until the end.
This review is about item#08431351.