Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Marker Made of Recycled Plastic for White Boards

Marker Made of Recycled Plastic for White Boards PM-B103NB

5.00 (1)
Item.#
08431376
Mfr.#
PM-B103NB
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (g)
22
Shaft Diameter (phi mm)
20
Ink Color
Blue
Type
Bold letter
Ingredients
Oil-based ink (alcohol-system)
Specification
Law on Promoting Green Purchasing Compliant
Overall Length (mm)
130
Green Purchasing Law
Compatible
Line Width (mm)
About 3.6-4.0
Material
Axis, cap, tail plug/R-PP
Standard
Green purchasing method conformity, eco mark certified products
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For whiteboard
5
From Japan
On 2015-10-12 19:23:47
I am using it at a study cram school. Because it can write firmly in bold, students in the back become characters that are easy to read. The pen tip is also solid until the end.
This review is about item#08431351.