Buy more than* S$200* and get FREE SHIPPING

  • Flourescent Office Markers Pre-Fixed 5 Color Set

Flourescent Office Markers Pre-Fixed 5 Color Set PM-L102-5S

3.43 (7)
Item.#
08431412
Mfr.#
PM-L102-5S
Package Qty.
1Set(5color)
Ship pack of
1
4.21 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Green Purchasing Law
Compatible
Line Width (mm)
Medium print squareuare core: about 4.0
Weight (g)
41
Shaft Diameter (phi mm)
11
Set Contents
Light blue, light green, pink, yellow, orange
Specification
Law on Promoting Green Purchasing Compliant
External Form Dimensions (Width x Height)(mm)
Case: 72x150
Type
Single
Overall Length (mm)
138
Material
Axis, cap, stopper/recycled polypropylene, clip/recycled ABS resin, case/polyolefin sheet
Ingredients
Water pigment fluorescent ink (OA correspondence)
Customer Reviews
5 star 2
4 star 2
3 star 1
2 star 1
1 star 1
Review Rating: 3.43
7 Customer Reviews
The reviews are automatic translation.
Present
5
From Japan
On 2017-06-15 15:56:54
I am satisfied because it is a very wonderful product as a high-speed pen.
This review is about item#8431412.
Draw a line to an important spot
2
From Japan
On 2016-08-23 11:20:20
I can not write it well. We could write other companies' products without problems.
This review is about item#8431412.
During office work
1
From Japan
On 2016-06-15 14:52:34
I thought that it seemed to be user-friendly with a standard 5 color set and purchased it. Is it a defective product, the cap is so hard that it is hard to open and close, making it difficult to use. I am considering buying a different item.
This review is about item#08431412.
At work
4
From Japan
On 2015-11-18 23:11:14
There is nothing in particular. It is easy to use.
This review is about item#08431412.
making the plan
4
From Japan
On 2015-05-03 17:15:19
Easy to use
This review is about item#08431412.
Check the drawing
3
From Japan
On 2012-10-26 20:35:14
It is thin, it does not kill the figure below and it is handy.
This review is about item#08431412.
Marking documents
5
From Japan
On 2012-06-18 23:48:27
The price is cheap but the feeling of use is good. As expected. This price is better than buying goods of Hundred Honor at this price.
This review is about item#08431412.