Buy more than* S$200* and get FREE SHIPPING

  • Flourescent Office Markers

Flourescent Office Markers PM-L102B

4.50 (6)
Item.#
08431421
Mfr.#
PM-L102B
Package Qty.
1PC
Ship pack of
1
0.89 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length (mm)
138
Green Purchasing Law
Compatible
Line Width (mm)
Medium print squareuare core: about 4.0
Weight (g)
9
Ingredients
Water pigment fluorescent ink (OA correspondence)
Shaft Diameter (phi mm)
11
Ink Color
Light blue
Type
Single
Material
Axis, cap and stopper / recycled polypropylene, clip/recycled ABS resin
Standard
Green purchasing method conformity, eco mark certified products
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
Office supplies
5
From Japan
On 2017-04-30 15:58:33
A marker pen of three color set which is normally required. It is a manufacturer item and I am using it without problems.
This review is about item#27162808.
For office use
3
From Japan
On 2016-05-26 10:12:31
It can be used normally. When importing images with a scanner, the color may be thin and it may not be visible for a while.
This review is about item#08431421.
Office work
5
From Japan
On 2015-11-20 18:04:08
It is very cheap when you use the campaign, and there is no problem with the product.
This review is about item#08431455.
Office work
4
From Japan
On 2015-09-16 15:01:55
When using campaign time etc., it was considerably cheap and it was profitable.
This review is about item#08431455.
Office work
5
From Japan
On 2014-10-14 09:19:12
There is no problem. It is easy to use.
This review is about item#08431446.
Document overhang
5
From Japan
On 2014-05-09 13:21:52
I think that it is easy to scrape. Orange stands out, so I bought it.
This review is about item#08431464.