Buy more than* S$200* and get FREE SHIPPING

  • Flourescent Office Markers

Flourescent Office Markers PM-L102Y

4.43 (7)
Item.#
08431455
Mfr.#
PM-L102Y
Package Qty.
1PC
Ship pack of
1
0.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
single, Single
Overall Length (mm)
138, 138
Product type
A body
Ink Color
yellow, Yellow
Standard
Law on Promoting Green Purchasing, Eco Mark certified products, Green purchasing method conformity, eco mark certified products
Ingredients
Aqueous pigment fluorescent ink (OA corresponding), Water pigment fluorescent ink (OA correspondence)
Weight (g)
9, 9
Shaft Diameter (phi mm)
11, 11
Green Purchasing Law
Compatible, Compatible
Line Width (mm)
In words angle core: about 4.0, Medium print squareuare core: about 4.0
Material
Axis / Cap / breech / reproducing polypropylene, clip / reproducing ABS resin, Axis, cap and stopper / recycled polypropylene, clip/recycled ABS resin
Customer Reviews
5 star 4
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.43
7 Customer Reviews
The reviews are automatic translation.
Used to emphasize notes of purchase order
4
From Japan
On 2017-11-16 16:31:29
Even for long and continuous use of ink, it can be used without stress without fading or shading.
This review is about item#8431437.
Office supplies
5
From Japan
On 2017-04-30 15:58:33
A marker pen of three color set which is normally required. It is a manufacturer item and I am using it without problems.
This review is about item#27162808.
For office use
3
From Japan
On 2016-05-26 10:12:31
It can be used normally. When importing images with a scanner, the color may be thin and it may not be visible for a while.
This review is about item#08431421.
Office work
5
From Japan
On 2015-11-20 18:04:08
It is very cheap when you use the campaign, and there is no problem with the product.
This review is about item#08431455.
Office work
4
From Japan
On 2015-09-16 15:01:55
When using campaign time etc., it was considerably cheap and it was profitable.
This review is about item#08431455.
Office work
5
From Japan
On 2014-10-14 09:19:12
There is no problem. It is easy to use.
This review is about item#08431446.
Document overhang
5
From Japan
On 2014-05-09 13:21:52
I think that it is easy to scrape. Orange stands out, so I bought it.
This review is about item#08431464.