Buy more than* S$200* and get FREE SHIPPING

  • Flourescent Office Markers

Flourescent Office Markers PM-L102YR

4.40 (5)
Item.#
08431464
Mfr.#
PM-L102YR
Package Qty.
1PC
Ship pack of
1
0.89 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
Single
Overall Length (mm)
138
Ingredients
Water pigment fluorescent ink (OA correspondence)
Ink Color
Orange
Standard
Green purchasing method conformity, eco mark certified products
Weight (g)
9
Shaft Diameter (phi mm)
11
Green Purchasing Law
Compatible
Line Width (mm)
Medium print squareuare core: about 4.0
Material
Axis, cap and stopper / recycled polypropylene, clip/recycled ABS resin
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
For office
3
From Japan
On 2016-05-26 10:12:31
Normally use. When the image capture with a scanner, sometimes a little invisible thin color.
This review is about item#08431421.
Office work
5
From Japan
On 2015-11-20 18:04:08
When you use the campaign, It is very inexpensive, it does not have any problem with the product.
This review is about item#08431455.
Office work
4
From Japan
On 2015-09-16 15:01:55
When you use the campaign or the like, was the deals become fairly inexpensive.
This review is about item#08431455.
Office work
5
From Japan
On 2014-10-14 09:19:12
Without any problem. Easy-to-use.
This review is about item#08431446.
Documents overhanging
5
From Japan
On 2014-05-09 13:21:52
I think that good and easy to oysters. Since the Orange stand out, it was purchased.
This review is about item#08431464.