Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Eraser for Whiteboard

Eraser for Whiteboard RA-11NB

4.29 (7)
Item.#
08431491
Mfr.#
RA-11NB
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Green Purchasing Law
Compatible
Material
Backrest cover / recycled polypropylene
Color
Blue
Standard
Green purchasing method conformity, eco mark certified products
Specification
Law on Promoting Green Purchasing Compliant
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
140x64x48
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.29
7 Customer Reviews
The reviews are automatic translation.
On the white board
5
From Japan
On 2018-04-04 14:58:47
Cost performance is excellent. Hair feet of the cloth part is long and easy to use.
This review is about item#8431516.
For office use
5
From Japan
On 2016-01-12 18:49:58
This size is good for us. It disappears well for the price.
This review is about item#08431525.
Whiteboard write erase
5
From Japan
On 2015-07-06 14:25:29
It was easy because I bought it for the time I want to erase with a large area.
This review is about item#08431491.
Whiteboard
5
From Japan
On 2012-09-19 17:10:22
It is about 200 yen higher than the other, but disappears cleanly. As expected. Since it is possible to replace only the part to be erased, it is COSPA good if it thinks about investment at that point.
This review is about item#08431507.
Whiteboard letters erase
1
From Japan
On 2012-09-19 15:01:24
It is hard to erase, letters remain. I wish I had bought a cloth. I am sorry that I can not return it.
Graffiti in family, for message
5
From Japan
On 2011-12-18 15:04:09
I use it with a knuckle, but it disappears well. It is good to be able to use the other side if it becomes dirty. I also bought the refill, but it is a product that makes me think that I was glad I bought it. I think that it is even better if the magnets follow.
This review is about item#08431491.
The eraser of the white board.
4
From Japan
On 2011-04-10 22:18:02
Until now, it was erased with cloth, so it looked better. With magnets, it is even better.
This review is about item#08431516.