Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Staple Needle No. 10 Needles

Staple Needle No. 10 Needles SL-10-50N

5.00 (4)
Item.#
08431543
Mfr.#
SL-10-50N
Package Qty.
1Box(5000PC)
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Needle Length (mm)
5
Width (mm)
8.4
Compatible
SL-M13, M14, MF23, M63N, M73N, MF83, F-WBB101, WBB106
Size
No. 10 needle
Material
Mild steel wire rods
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Clerical work
5
From Japan
On 2017-04-05 17:17:09
Because it is a staple needle made by Kokuyo, it is secure and secure.
This review is about item#34973425.
Bundle order forms
5
From Japan
On 2017-03-21 17:11:48
I am using a needleless stapler, but like a customer who must stop with a needle type absolutely, Kokuyo made a sense of security as well.
This review is about item#8431543.
Clerical work
5
From Japan
On 2013-04-06 13:34:24
The number of stitches per one is large
This review is about item#08431543.
When purchasing something else, it is very profitable to purchase together.
5
From Japan
On 2011-06-09 14:30:13
There is no particular problem.
This review is about item#08431543.