Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Staple Needle U

Staple Needle U SL-31N

Item.#
08431552
Mfr.#
SL-31N
Package Qty.
1Box(2400PC)
Ship pack of
1
5.30 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Needle Length (mm)
10
Width (mm)
11.5
Compatible
SL-M34, M36, M134, M136
Size
No. 3 U needle
Material
Mild steel wire rod