Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stapler

Stapler SL-M11B

3.67 (3)
Item.#
08431561
Mfr.#
SL-M11B
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
20x93x37
Color
Blue
Green Purchasing Law
Ideal
Filing Capacity
PPC sheet: (from two sheets) about 15-20 sheets
Specification
Law on Promoting Green Purchasing compliant. 50pcs load type
Material
Covering/recycled ABS resin
Standard
Green Purchasing Law conformity
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Document binding
5
From Japan
On 2017-06-20 07:27:37
It is simple and easy to use, so it is safe as it is a famous manufacturer ☆ Although you can buy it at the home center, it is saved because you can be delivered if you order it at the same time when you purchase other items.
This review is about item#34973337.
Work at home
1
From Japan
On 2015-10-12 20:21:31
Because I bought it for 100 kins, it was a bad thing, so it was just an easy task to buy a high eye, but it was quite unsuccessful and I just failed. Disappointed
This review is about item#34973337.
Paper cotton
5
From Japan
On 2012-06-25 14:34:08
It is unavoidable that it is difficult to use user ID by being arbitrarily decided It is impossible to remember Remember to purchase another store
This review is about item#08431561.